Apply to be a TradeMaster!
Main product image of 75 Gallon Tall Marathon Eclipse Light-Duty Electric Water Heater w/ Limited 10 Year Warranty (240v), MELD75-TB
Magnifying glass
Hover image to zoom

75 Gallon Tall Marathon Eclipse Light-Duty Electric Water Heater w/ Limited 10 Year Warranty (240v), MELD75-TB

Brand:
Rheem
SKU:
MELD75-TB
Rating:
(0)
Q&A:
(0)
75 Gallon Tall Marathon Eclipse Light-Duty Electric Water Heater w/ Limited 10 Year Warranty (240v), MELD75-TB
Magnifying glass
Hover image to zoom
$7,895.59 each
Backorder
Backorder
Get it Wed, Aug 19 - Mon, Sep 21

Lift Gate

This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Capacity (Gallons)
75 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
240v

Description

Marathon® Eclipse™ Light Duty non-metallic electric water heaters are designed for harsh environments and a warranty to back it up

Features:
  • Seamless, blow-molded, polybutene tank – impervious to rust and corrosion
  • Multiple layers of filament wound fiberglass give the tank unmatched strength
  • Polyurethane insulation helps reduce energy consumption
  • Recessed drain valve is out of the way of brooms and scrubbers
  • High temperature polysulfone dip tube
  • Tough molded polyethylene outer shell resists dents, scratches, and salt air
  • Well insulated for reduced standby heat loss
  • Pipe wrap energy saving kit included to achieve maximum energy savings
  • 49 GPH Recovery Capacity at 100 °F Temp Rise
  • Thermostat capable of delivering water temperature up to 170 °F for high temperature applications
  • Marathon’s lightweight tank is easier to maneuver and position
  • Bowl shaped tank bottom allows complete sediment draining
  • Water tight grommets keep out overhead moisture and condensation
  • Thermally fused upper element provides protection against dry firing
  • Titanium upper and lower elements for superior resistance to lime build-up
  • Full-flow, brass drain valve
  • Temperature and pressure relief valve and factory installed vacuum relief valve
  • Low lead compliant
  • Standard replacement parts

Specs

Application:

Plumbing

Fuel Type:

Electric

Type:

Tall

Capacity (Gallons):

75

Max Input (KW):

4.5

Recovery 100°F Rise:

49

Warranty:

10 Year Limited

Voltage:

240v

Energy Factor:

0.88

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy