Shop Resideo Sale
Main product image of 30 Gallon 4.5KW Tall Marathon Electric Water Heater w/ Limited Lifetime Warranty (240v), MR30245C
Magnifying glass
Hover image to zoom

30 Gallon 4.5KW Tall Marathon Electric Water Heater w/ Limited Lifetime Warranty (240v), MR30245C

Brand:
Rheem
SKU:
MR30245C
Rating:
(0)
Q&A:
(0)
30 Gallon 4.5KW Tall Marathon Electric Water Heater w/ Limited Lifetime Warranty (240v), MR30245C
Magnifying glass
Hover image to zoom
$1,912.03 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Capacity (Gallons)
30 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
240v

Description

–
Rheem Marathon® non-metallic electric water heaters are durable, lightweight, and warranted not to leak as long as you own your home

Non-metallic Tank Features:
  • Seamless, blow-molded, polybutene tank – impervious to rust and corrosion
  • Multiple layers of filament wound fiberglass give the tank unmatched strength
  • Polyurethane insulation helps reduce energy consumption
  • Recessed drain valve is out of the way brooms and scrubbers
  • High temperature polysulfone dip tube
  • Tough molded polyethylene outer shell resists dents, scratches, and salt air

Efficiency
  • .90 - .92 UEF
  • Well insulated for reduced standby heat loss
  • Pipe wrap energy saving kit included to achieve maximum energy savings
    Performance
  • FHR: 37 - 83 gallons, depending on model
  • Recovery: 21 GPH at a 90° F rise
    Easy Installation & Service
    • Marathon’s lightweight tank is easier to maneuver and position. Bowl shaped tank bottom drains completely.
    • Bowl shaped tank bottom allows complete sediment draining
    • Water tight grommets keep out overhead moisture and condensation

    Plus...
    • Thermally fused upper element provides protection against dry-firing
    • Titanium lower element for superior resistance to lime build-up
    • Full-flow, brass drain valve
    • Temperature and pressure relief valve
    • Low Lead compliant
    • Standard replacement parts

    Warranty
    • Limited Lifetime Warranty
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Electric

    Type:

    Tall

    Capacity (Gallons):

    30

    Max Input (KW):

    4.5

    Recovery 90°F Rise:

    21 GPH

    Warranty:

    Limited Lifetime

    Weight (lbs):

    75 lbs

    Voltage:

    240v

    Energy Factor:

    0.88

    Energy Star Rated:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy