Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RBHK-24J00NFB Parts - Rheem Air Handler
Brand:
Rheem
SKU:
RBHK-24J00NFB
Description
–
Rheem Air Handler RBHK-24J00NFB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
Channel - Bottom, AE-58381-04
SKU:
AE-58381-04
Rheem
Blower Housing, AS-58391-13
SKU:
AS-58391-13
Rheem
Blower Housing, AS-58391-12
SKU:
AS-58391-12
Rheem
SPST N/C A/R Limit (85 Open 70 Close), 47-23118-01
SKU:
47-23118-01
Rheem
Blower Housing, AS-58391-15
SKU:
AS-58391-15
Rheem
Blower Housing, AS-58391-14
SKU:
AS-58391-14
Rheem
Air Straightener, AE-58392-02
SKU:
AE-58392-02
Rheem
1/2 HP 120/230V ECM Motor & Module, 51-104304-11
SKU:
51-104304-11
Rheem
Terminal Block, 45-23222-02
SKU:
45-23222-02
Rheem
Terminal Block, 45-23222-01
SKU:
45-23222-01
Rheem
Coil Support - Front, AE-58348-10
SKU:
AE-58348-10
Rheem
Module - Eon (ECM) - 1/2 HP, 51-104904-11
SKU:
51-104904-11
Rheem
11" x 7" CW Wheel (1/2" Bore), 70-23111-43
SKU:
70-23111-43
Rheem
Wiring Harness, 45-24258-02
SKU:
45-24258-02
Rheem
Blower Control Board, 62-24340-02
SKU:
62-24340-02
Rheem
SPST N/C Limit, 180 Open 150 Close, 47-23113-01
SKU:
47-23113-01
Rheem
SPST N/C A/R Limit (85 Open 75 Close), 47-23117-03
SKU:
47-23117-03
Rheem
Blower Housing, AS-58391-25
SKU:
AS-58391-25
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video