Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RGDG-0130AREY Parts - Rheem Furnace
Brand:
Rheem
SKU:
RGDG-0130AREY
Description
–
Rheem Furnace RGDG-0130AREY
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
3/16" x 18" Silicone Rubber Tubing, 79-21491-83
SKU:
79-21491-83
Rheem
Top Plate, AE-61657-04
SKU:
AE-61657-04
Rheem
Burner Assembly, AS-60993-06
SKU:
AS-60993-06
Rheem
Burner Bracket, AE-61588-02
SKU:
AE-61588-02
Rheem
Rollout Switch Bracket, AE-61600-02
SKU:
AE-61600-02
Rheem
Support Angle, AE-60520-01
SKU:
AE-60520-01
Rheem
Transformer Replacement, 46-22863-05
SKU:
46-22863-05
Rheem
Burner Support, AE-60997-05
SKU:
AE-60997-05
Rheem
Filter Support Angle, AE-61883-01
SKU:
AE-61883-01
Rheem
Blower Housing, 70-106218-03
SKU:
70-106218-03
Rheem
11-7/8" Diameter x 10-11/16" Wide, 1/2" Bore, CW Rotation, Concave, Double Inlet, Direct Drive, Blower Wheel, 70-20602-01
SKU:
70-20602-01
Rheem
Door Switch, 42-22692-06
SKU:
42-22692-06
Rheem
Mounting Plate for Circuit Board, AE-67877-01
SKU:
AE-67877-01
Rheem
Sheet Metal Screw, 8-18 x 1/4", 63-24368-01
SKU:
63-24368-01
Rheem
Blower Motor - 3/4 hp 220/1/50 (900 rpm/3 speeds), 51-22859-02
SKU:
51-22859-02
Rheem
Induced Draft Blower w/Gasket, PD703030
SKU:
PD703030
Rheem
Permanent Plastic Filter, 54-24094-03
SKU:
54-24094-03
Rheem
Heat Exchanger, AS-61579-06
SKU:
AS-61579-06
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video