Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RGDG-045AUEA Parts - Rheem Furnace
Brand:
Rheem
SKU:
RGDG-045AUEA
Description
–
Rheem Furnace RGDG-045AUEA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
3/16" x 18" Silicone Rubber Tubing, 79-21491-83
SKU:
79-21491-83
Rheem
Wiring Harness, AS-61702-01
SKU:
AS-61702-01
Rheem
Top Plate, AE-61657-01
SKU:
AE-61657-01
Rheem
1-Stage Inducer Assembly w/ Gasket (120V), 70-24071-94
SKU:
70-24071-94
Rheem
Panel/Label Kit, AE-61679-01X
SKU:
AE-61679-01X
Rheem
Rollout Switch Bracket, AE-61600-02
SKU:
AE-61600-02
Rheem
Support Angle, AE-60520-01
SKU:
AE-60520-01
Rheem
Filter Support Angle, AE-61883-01
SKU:
AE-61883-01
Rheem
Door Switch, 42-22692-06
SKU:
42-22692-06
Rheem
Sheet Metal Screw, 8-18 x 1/4", 63-24368-01
SKU:
63-24368-01
Rheem
Wiring Harness, AS-61706-01
SKU:
AS-61706-01
Rheem
Permanent Plastic Filter 15-3/4" x 25" x 3/8", 54-24094-01
SKU:
54-24094-01
Rheem
Filter Retainer Rod, 45-24095-01
SKU:
45-24095-01
Rheem
9 pin To 9 terminal Harness, AS-61706-09
SKU:
AS-61706-09
Rheem
Wiring Harness, AS-61702-07
SKU:
AS-61702-07
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video