Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RGLK-12ARJR/SERIAL-FM Parts - Rheem Furnace
Brand:
Rheem
SKU:
RGLK-12ARJR/SERIAL-FM
Description
–
Rheem Furnace RGLK-12ARJR/Serial: FM
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
SPST N/C Limit, 200 Open, 180 Close, 47-25349-05
SKU:
47-25349-05
Rheem
5-Tube Burner Assembly, AS-60993-05
SKU:
AS-60993-05
Rheem
Furnace Filter Rack, AE-66681-01
SKU:
AE-66681-01
Rheem
Bracket - Heat Exchanger, AE-67846-02
SKU:
AE-67846-02
Rheem
3/4 HP 1-PH, 48 Motor 1075RPM (120V), 51-25023-01
SKU:
51-25023-01
Rheem
Twist Lock Wiring Harness - 2 pin to (strip lead and quick connect), 45-24371-37
SKU:
45-24371-37
Rheem
Wiring Harness, 45-24371-38
SKU:
45-24371-38
Rheem
Filter - Permanent, 54-22699-02
SKU:
54-22699-02
Rheem
Rollout Switch Bracket, AE-61600-02
SKU:
AE-61600-02
Rheem
Burner Support, AE-60997-04
SKU:
AE-60997-04
Rheem
Junction Box Cover, AE-61476-02
SKU:
AE-61476-02
Rheem
Ignitor Bracket, AE-61885-02
SKU:
AE-61885-02
Rheem
Junction Box, AE-61475-02
SKU:
AE-61475-02
Rheem
40VA Transformer (120V-24V), 46-101496-01
SKU:
46-101496-01
Rheem
Blower Assembly, AS-61697-31
SKU:
AS-61697-31
Rheem
Wiring Harness, 45-24371-25
SKU:
45-24371-25
Rheem
Wiring Harness, 45-24371-26
SKU:
45-24371-26
Rheem
Burner Bracket, AE-61588-02
SKU:
AE-61588-02
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video