Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RJKA-A036CK010/SERIAL-5625 Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
RJKA-A036CK010/SERIAL-5625
Description
–
Rheem Heat Pump RJKA-A036CK010/Serial: 5625
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
61
Replacement Parts
Motor Mount Arm w/ Grommet, 70-19929-02
SKU:
70-19929-02
Rheem
Bracket - Blower, AE-101124-01
SKU:
AE-101124-01
Rheem
Time Delay Relay, 42-21593-03
SKU:
42-21593-03
Rheem
Motor Mount Assembly, AS-59054-01
SKU:
AS-59054-01
Rheem
Air Stop - Top, AE-58933-01
SKU:
AE-58933-01
Rheem
1/3 HP 1075 RPM Motor (208-230V), 51-42179-01
SKU:
51-42179-01
Rheem
24" 3-Blade Fan 1/2" Bore CCW, 70-19897-01
SKU:
70-19897-01
Rheem
Return Air Filler, AS-58974-01A
SKU:
AS-58974-01A
Rheem
Control Box, AS-59039-01
SKU:
AS-59039-01
Rheem
Cover Plate, AE-76216-01
SKU:
AE-76216-01
Rheem
Blower Housing Replacement, AS-58944-01
SKU:
AS-58944-01
Rheem
Return/Supply Cover, AS-58992-01A
SKU:
AS-58992-01A
Rheem
Post - Front, AS-58967-01A
SKU:
AS-58967-01A
Rheem
7/8" x 1/2" Reversing Valve (24V), 61-102498-03
SKU:
61-102498-03
Rheem
3/8" x 3/8" R-22 3-Ton Thermal Expansion Valve (30" Cap), 61-21922-78
SKU:
61-21922-78
Rheem
Evaporator Coil, AS-59070-09
SKU:
AS-59070-09
Rheem
Blower Cut-Off, AE-64401-05
SKU:
AE-64401-05
Rheem
Terminal Strip, 45-23591-01
SKU:
45-23591-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video