Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RRKA-A036C Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RRKA-A036C
Description
–
Rheem Packaged Unit/RTU RRKA-A036C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
88/106 MFD Round Start Capacitor (330V), 43-17075-04
SKU:
43-17075-04
Rheem
1/6-1/2 HP 1075 RPM 4 Speed (208-230V), 51-23022-41
SKU:
51-23022-41
Rheem
Blower Assembly, AS-58662-02
SKU:
AS-58662-02
Rheem
Radiation Shield, AE-58595-01
SKU:
AE-58595-01
Rheem
Evaporator Coil, AS-58627-62
SKU:
AS-58627-62
Rheem
Evaporator Coil Replacement, AS-58627-83
SKU:
AS-58627-83
Rheem
Gasket Collector Box, 68-23644-01
SKU:
68-23644-01
Rheem
Inducer Blower Gasket, 68-23643-01
SKU:
68-23643-01
Rheem
Evaporator Coil, AS-58627-52
SKU:
AS-58627-52
Rheem
Flowcheck Piston Kit, 61-25414-14
SKU:
61-25414-14
Rheem
Exhaust Transition, AS-58607-36
SKU:
AS-58607-36
Rheem
Blower Housing, AS-58619-02
SKU:
AS-58619-02
Rheem
Transformer Replacement, 46-101904-02
SKU:
46-101904-02
Rheem
LP Valve Spring Kit, 60-21193-01
SKU:
60-21193-01
Rheem
Collector Box, AE-58588-01
SKU:
AE-58588-01
Rheem
Condenser Coil, AS-58677-03
SKU:
AS-58677-03
Rheem
1/5 HP 1075 RPM Motor (208-230V), 51-23055-11
SKU:
51-23055-11
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video