Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RRKA-A048J Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RRKA-A048J
Description
–
Rheem Packaged Unit/RTU RRKA-A048J
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
1/6-1/2 HP 1075 RPM 4 Speed (208-230V), 51-23022-41
SKU:
51-23022-41
Rheem
Radiation Shield, AE-58595-01
SKU:
AE-58595-01
Rheem
Exhaust Transition, AS-58607-36
SKU:
AS-58607-36
Rheem
Transformer Replacement, 46-101904-02
SKU:
46-101904-02
Rheem
Blower Housing, AS-58619-02
SKU:
AS-58619-02
Rheem
Evaporator Coil Replacement, AS-58627-83
SKU:
AS-58627-83
Rheem
LP Valve Spring Kit, 60-21193-01
SKU:
60-21193-01
Rheem
Inducer Blower Gasket, 68-23643-01
SKU:
68-23643-01
Rheem
30A 1-Pole Contactor (24V), 42-25101-01
SKU:
42-25101-01
Rheem
Evaporator Coil, AS-58627-43
SKU:
AS-58627-43
Rheem
1/5 HP 1075 RPM Motor (208-230V), 51-23055-11
SKU:
51-23055-11
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video