Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTG-42PVP Parts - Indoor Tankless Water Heater for 1 Bathroom Homes - Power Vent, Propane
Brand:
Rheem
SKU:
RTG-42PVP
Description
–
Indoor Tankless Water Heater for 1 Bathroom Homes - Power Vent, Propane
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
22
Replacement Parts
Air Filter Assembly, RTG20000AB
SKU:
RTG20000AB
Rheem
Burner Control Assembly, RTG20000BC
SKU:
RTG20000BC
Rheem
Voltage Transformer Assembly, RTG20000BB
SKU:
RTG20000BB
Rheem
Fuse - Power Line - 3A, RTG20074EE
SKU:
RTG20074EE
Rheem
Operation Board Assembly, RTG20000AV
SKU:
RTG20000AV
Rheem
Operation Panel Assembly, RTG20000AU
SKU:
RTG20000AU
Rheem
Bypass Body Assembly, RTG20000AX
SKU:
RTG20000AX
Rheem
Gas Inlet Connector Assembly - 1/2", RTG20000AW
SKU:
RTG20000AW
Rheem
Water Outlet Connector - 3/4", RTG20000AZ
SKU:
RTG20000AZ
Rheem
Inlet Water Filter, RTG20006AS
SKU:
RTG20006AS
Rheem
Thermo-Switch, RTG20000S
SKU:
RTG20000S
Rheem
Lower Burner Assembly (LP), RTG20000AP
SKU:
RTG20000AP
Rheem
Thermistor - Heat Exchanger (RTG42PV), RTG20000T
SKU:
RTG20000T
Rheem
Upper Burner Assembly, RTG20000AS
SKU:
RTG20000AS
Rheem
Water Control Assembly, RTG20000BG
SKU:
RTG20000BG
Rheem
Gas Control Assembly w/IPL 104 (LP), RTG20000AE
SKU:
RTG20000AE
Rheem
Fuse Board Assembly, RTG20000Z
SKU:
RTG20000Z
Rheem
Ignitor Assembly (RTG-42), RTG20000BF
SKU:
RTG20000BF
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video