Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTG-53XN Parts - 5.4 GPM Direct Vent Non-Condensing Outdoor Natural Gas Tankless Water Heater
Brand:
Rheem
SKU:
RTG-53XN
Description
–
5.4 GPM Direct Vent Non-Condensing Outdoor Natural Gas Tankless Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
18
Replacement Parts
Gas Valve Replacement, RTG20074AG
SKU:
RTG20074AG
Rheem
Fan Assembly - 53X, RTG20074DC
SKU:
RTG20074DC
Rheem
Fuse - Power Line - 3A, RTG20074EE
SKU:
RTG20074EE
Rheem
Burner Manifold (NG), RTG20074BD
SKU:
RTG20074BD
Rheem
Fan Housing (53X), RTG20074DF
SKU:
RTG20074DF
Rheem
Hot Outlet Connector, RTG20074CE
SKU:
RTG20074CE
Rheem
Inlet Thermistor - White, RTG20006AR
SKU:
RTG20006AR
Rheem
Fuse - Control Board - 5A, RTG20006CS
SKU:
RTG20006CS
Rheem
Inlet Water Filter, RTG20006AS
SKU:
RTG20006AS
Rheem
Burner Assembly (NG), RTG20074AV
SKU:
RTG20074AV
Rheem
Flame Rod Wire - Red, RTG20074DS
SKU:
RTG20074DS
Rheem
Flame Rod Wire - White, RTG20074DR
SKU:
RTG20074DR
Rheem
Outlet Thermistor - Black, RTG20006BB
SKU:
RTG20006BB
Rheem
Ambient Thermistor - Blue, RTG20006UW
SKU:
RTG20006UW
Rheem
Ignition Electrode, RTG20074DL
SKU:
RTG20074DL
Rheem
Mounting Brackets, RTG20074S
SKU:
RTG20074S
Rheem
Flame Rod, RTG20074DN
SKU:
RTG20074DN
Rheem
Replacement O-Ring Kit - Paloma, RTG20206
SKU:
RTG20206
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video