Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTG2-42PVP Parts - Indoor Tankless Water Heater for 1 Bathroom Homes - Power Vent, Propane
Brand:
Rheem
SKU:
RTG2-42PVP
Description
–
Indoor Tankless Water Heater for 1 Bathroom Homes - Power Vent, Propane
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
20
Replacement Parts
Drain Valve A w/O-Ring - DV & PVS, RTG20006AW
SKU:
RTG20006AW
Rheem
Gas Inlet Connector - 1/2" , RTG20074GL
SKU:
RTG20074GL
Rheem
Burner Manifold, RTG20074BA
SKU:
RTG20074BA
Rheem
Mounting Brackets, RTG20074AA
SKU:
RTG20074AA
Rheem
Fuse - Power Line - 3A, RTG20074EE
SKU:
RTG20074EE
Rheem
Hot Outlet Connector, RTG20074CE
SKU:
RTG20074CE
Rheem
Fan Assembly - 53PV, RTG20074DA
SKU:
RTG20074DA
Rheem
Inlet Thermistor - White, RTG20006AR
SKU:
RTG20006AR
Rheem
Fuse - Control Board - 5A, RTG20006CS
SKU:
RTG20006CS
Rheem
Inlet Water Filter, RTG20006AS
SKU:
RTG20006AS
Rheem
Flame Rod Wire - Red, RTG20074DS
SKU:
RTG20074DS
Rheem
Ambient Thermistor - Blue - 53 PV, RTG20074CU
SKU:
RTG20074CU
Rheem
Mounting Brackets, RTG20074Y
SKU:
RTG20074Y
Rheem
Door Filter Screen, RTG20006C
SKU:
RTG20006C
Rheem
Flame Rod Wire - White, RTG20074DR
SKU:
RTG20074DR
Rheem
Outlet Thermistor - Black, RTG20006BB
SKU:
RTG20006BB
Rheem
Ignition Electrode, RTG20074DL
SKU:
RTG20074DL
Rheem
Gas Valve - LP/NG, RTG20074AJ
SKU:
RTG20074AJ
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video