Apply to be a TradeMaster!
Main product image of 21" External Filter Rack, RXHF-21
Magnifying glass
Hover image to zoom

21" External Filter Rack, RXHF-21

Brand:
Rheem
SKU:
RXHF-21
Rating:
(4)
Q&A:
(1)
21" External Filter Rack, RXHF-21
Magnifying glass
Hover image to zoom
$117.60 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
21"

Description

–

RXHF-21 is an official OEM 21" External Filter Rack for Rheem HVAC equipment.


Specifications:


  • Replacement Media Thickness (in): 1 or 2
  • Replacement Media Dimensions - Nominal (in): 20x20
  • Replacement Media Dimensions - Actual (in): 19-9/16 x 19-9/16

Specs

–
Size:

21"

Type:

Rack

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would probably buy this product again…

This product sits perfectly under my air handler, but the lid does not fully cover the opening and it is also hard to place the filter, because it is quite tight.
P. Esprit
Vienna, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits just right for my Rheem unit

Installed on a 3 1/2 toon Rheem unit it makes the installation much easier.
Rob
San jose,CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would not buy this product

cheaply made, the rivets do not stay in place so the proper size filter does not slide in
tony b
Toms Riverr , NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter rack for 21" rheem

Perfect match with Rheem air handler.
geesbee
MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the measurements for this part? 21" x ?

Asked by Judy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The housing is 21x21. It takes a 20"x20" nominal media.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy