Apply to be a TradeMaster!
Main product image of External Filter Rack - 17 in., RXHF-17
Magnifying glass
Hover image to zoom

External Filter Rack - 17 in., RXHF-17

Brand:
Rheem
SKU:
RXHF-17
Rating:
(6)
Q&A:
(0)
External Filter Rack - 17 in., RXHF-17
Magnifying glass
Hover image to zoom
$108.16 each
In Stock
In Stock
Get 34 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
RXHF-17 is an official OEM External Filter Rack - 17 in. for Rheem HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

21" External Filter Rack, RXHF-21
SKU: RXHF-21
Rheem

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

i would buy again nice small unit...

Great fit ...great service
skip
galion
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

highly recommend

worked great
tp
Frankfort ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, overnight

Never install with out filter protection, it voids the warranty. Waiting to see it work because you overlooked the filter rack, explain that one.
Sam Iam
Lynch, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great rack

I really like the spring door and the quality of this filter rack!
Steve
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not buy again i can make one better

not at all workable had to chang thing around did not stay closed cheep!!!!!!!!!!!!!!!!
joe
new jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Installed the 17" filter rack and it is exactly what I needed.
Cush
Lawrenceburg, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy