Apply to be a TradeMaster!
Main product image of 20" x 20" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 20" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
102700019
Rating:
(7)
Q&A:
(0)
20" x 20" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$9.34 each
BOX UP & SAVE 6%
$105.72 box of 12
$8.81 each
In Stock
In Stock
Get 1,141 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 20" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 20" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
20" x 20" x 2"
Pleated
Synthetic
Replacement Filter
20" x 20" x 2"
Pleated

You May Also Need

16" x 20" x 2" MERV 8 Multi-Pleated Panel Filter
SKU: 102700016
Hart & Cooley

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Damaged goods

Arrived in a perfectly packaged undamaged box. Filters themselves looked like someone stepped equally on them both on one side. Deformed. Easily noticeable but was shipped anyway.
AR
Midwest
8 months ago
Was this review helpful to you?

Great value and quality

Great product. I have ordered these several times and are very happy with them
John
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected - Very affordable

Good filter for the price. Would buy again.
Julian
East Bay
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

These are a perfect fit. will buy from these guys again.
Wayne
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend these filters.

Use these in my furnace. Work great. Ridgid enough not to fold in. Keep there form.
AboveAllServices
Big Water UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good quality product.
purchasing
Hammondsport, N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy this product again and again

yes I am using this product for last 2-3 Yrs.
KP
Murphy, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy