Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Rheem Water Heater Parts
Anode Rods
0.750 x 24-3/8" Magnesium Anode Rod, SP11309BH
Brand:
Rheem
SKU:
SP11309BH
Rating:
(4)
Q&A:
(0)
Hover image to zoom
SP11309BH has been discontinued
Discontinued May 14, 2025
This product was discontinued by the manufacturer.
This item replaces:
AP11309BH-2
Suggested Alternative:
0.750 x 22-3/8 Magnesium Anode Rod, SP11309BJ
Brand:
Rheem
SKU:
SP11309BJ
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Magnesium
24-3/8" Length
Description
–
0.750 x 24-3/8" Magnesium Anode Rod
Specs
–
Material:
Magnesium
Length (Inches):
24-3/8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.5
out of 4 reviews
100%
would recommend this product
4.5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Great service!
When I pulled the old six year old Anode, it looked brand new. Good water. Don't think I'll need another soon. lol Fast, great service.
Lucian
NH
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy again
Product came poorly shipped and an empty container was delivered. Supplyhouse quickly sent a replacement
Big jim
Phoenix
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Rheem part at a good price
Fits like the original and should function the same.
DD
Central PA
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fit, as expected
Nothing fancy, it fit and did exactly what was needed to replace the existing anode rod
VMitch
Charlotte, NC
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video