Apply to be a TradeMaster!
Main product image of 44" Magnesium Anode Rod, SP11524C
Magnifying glass
Hover image to zoom

44" Magnesium Anode Rod, SP11524C

Brand:
Rheem
SKU:
SP11524C
Rating:
(27)
Q&A:
(6)
44" Magnesium Anode Rod, SP11524C
Magnifying glass
Hover image to zoom
$37.61 each
In Stock
In Stock
Get 24 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
44-3/16" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium

Description

–
Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 44-3/16
  • Rod Diameter (in.): 0.840
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: No

Specs

–
End Type:

Hex

Length (Inches):

44-3/16"

Connection Size:

3/4"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.85 out of 27 reviews
100% would recommend this product
4.85
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 27 reviews

Your company is fantastic!

Great price compared to others, on time free delivery , and was easy to determine the correct replacement part.
Jerrysota
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with product, price and delivery.

Used in my plumbing and heating business
Rhino
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Great service

Anode was just as listed. It was reasonably priced and arrived quickly. I couldn't ask for more. I have always been pleased with the products and service from SupplyHouse.com
Truckman
Kansas City, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

anode

put in water heater, helped with the smell. Old one was bad.
wb
western New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping appreciated!

Product is exactly what we ordered, and we are truly impressed at how quickly we received it!
Jo Planter
Omaha, NE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

reasonably priced, good quality

reasonably priced, good quality
E chen
san jose,ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great anode rod, I will buy again

I bought 3 of these to have on hand to replace my anode today as it wears. It is 100% magnesium and I was able to cut it to length. Great product. I used the scrap piece for fire starting.
Ed
Chesapeake, Va
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product or service

Great Value, fast delivery, fits perfectly.
Picky oldster
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a magnesium anode rod, 1 in tank , 2 spares.

I Put the anode rod in the hot water tank. works fine The shipping was unbelievably fast. thank you
Ken
Pittsburgh, Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - no issues

I used 2 of those so far in my 50 gal gas water heater. They last approx 5 years on well water (acidy!!!) Neutralizes corrosion perfect - hot water is clean. When it's all used up you will notice hot water discoloration (brownish/rusty...), Simply drain the water heater, remove the old worn out one and pop the new one in. fill up, and ready to go for another 5 years.
Tom
MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What is the difference between this 44" 0.9" diameter Magnesium Anode Rod and the same size magnesium rod that also says R-Tech?

Asked by Guest 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The R-tech is suggested if you have a hard water or higher sulfur content in your water. It is less sensitive to water conditions.

Was this review helpful to you?

Q: I just bought a brand new (2014) Rheem Pro 50 Gallon Power Vent Natural Gas water heater. Will this fit? I'd like to get it as a spare to install in a few years!

Asked by MDS 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

i have no specs on your new unit

Was this review helpful to you?

Q: What is the thread size on the rod?

Asked by Christopher 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The threading is 3/4".

Was this review helpful to you?

Q: I don't have room to get 44" rod in tank, could I cut off 7" of the anode rod

Asked by Doug 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can cut the anode rod and it will still work as long as it has the proper connection to the water heater.

Was this review helpful to you?

Q: does this have a hex nut?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?
- Bob

6 sided 1 1/16th"

Was this review helpful to you?

Q: What is the thikness of these Magnesium anode rod

Asked by Vat 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The rod is 0.84" thick.

Was this review helpful to you?
- Joe

Diameter is 0.84 inch.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy