Apply to be a TradeMaster!
Main product image of .900 x 44-3/8" Magnesium R-Tech Anode Rod, SP11526C
Magnifying glass
Hover image to zoom

.900 x 44-3/8" Magnesium R-Tech Anode Rod, SP11526C

Brand:
Rheem
SKU:
SP11526C
Rating:
(77)
Q&A:
(2)
.900 x 44-3/8" Magnesium R-Tech Anode Rod, SP11526C
Magnifying glass
Hover image to zoom
SP11526C has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Anode Rod - 0.900" diameter x 42.375" long - Magnesium, SP11526S
Brand:
Rheem
SKU:SP11526S
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
44-3/8" Length

Description

–
Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 44-3/8
  • Rod Diameter (in.): 0.900
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4

Specs

–
Material:

Magnesium

Length (Inches):

44-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.84 out of 77 reviews
97% would recommend this product
4.84
out of 77 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
4%
3 star
1%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Price & Quality

I just bought a new 6 year warranty water heater and before installing it I checked the size/length of the anode. The factory installed anode was .70 in diameter x 30" length. I removed the factory installed anode and replaced it with this one which is .90 in. diameter and is still 41" long after cutting. Over 2.25 times the material of the factory installed anode so it should last much longer. It's a win, win situation, I got a better quality anode for my new water heater, my mom's water heater is a shorter unit and the 30" rod I removed from my new unit should be about perfect to fit her water heater with little or no cutting. I ordered the anode on Monday night, it was at my home in KY Thursday morning. Very good customer service and fast shipping from www.supplyhouse.com
VS

Most Liked Negative Review

Not the correct product

This will work, but it's not the Rheem product pictured. Rheem has added a resistor under the cap to slow the rate of erosion of the rod. This rod is made by Protech, not Rheem, and doesn't have the resistor. It will work, and the price isn't bad, but you're not getting the product that's pictured, or the advantage of the longer lasting rod. Keep looking and you'll find the genuine Rheem rod for about the same price. Like I said, it will work, but you're not getting what you paid for.
Showing 1-10 of 77 reviews

Not a R-Tech rod

This rod, made by Protech, does not have the resistor which will limit the current and increase the anode rod lifetime. It will work just fine, but only for ~half as long. Other than that, rod quality seems good and SupplyHouse service/delivery was great. Reviews have noted this for years -- SupplyHouse should update the listing to correct the info.
Atto
San Jose, CA
2 years ago
Was this review helpful to you?

Great

Beter price than anybody else and very quick delivery
Dave
Constantia ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

Great web site, safe packaging, quality product, quick shipping, fair price. What more could you want? My new go-to, on-line HVAC and plumbing store. Thanks, guys.
CM
Frederick, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again.

This is the third time I have ordered Fast service the product just works.
Joe
Las Vegas NV.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE place to go for online parts and professional assistance

If you need plumbing/heating parts or supplies, go to SupplyHouse.com first. Then if you need assistance, call them for prompt, professional advise. I've never had a bad experience with SupplyHouse.
JB
Kansas City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Was As Advertised

I ordered this anode rod because it was a genuine Rheem part. It arrive quickly and was packaged excellent. I will definitely consider Supply House for future purchases!
Ben
Philadelphia, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Found SupplyHouse online and called talked with a person who

Great service over the phone and very fast shipping. Supply House knows what customer service is suppose to be, highly recommended.
Matt
Orland Park, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Everything was exactly as describe. Fast shipping, with the best prices. N0 complaints.
Swamp
Hope Mills, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT COMPANY TO WORK WITH

Third anode in a 14 year old 40g gas water heater (GE/Rheem). Previous two were segmented for ease of install. Water heater was making a banking noise so switched to a straight rod this time in hopes the segmented rod was causing the problem. Slightly better now, I think? Pre-sales Supplyhouse confirmed which anode for the water heater model with a quick reply. Ordering was easy with great pricing and shipping was fast from their West Coast warehouse. Anode packed very well in a stiff cardboard cylinder. Label was easy to remove using another customer's tip to put in a bucket of water first. Thanks Bro! Then used a dish scrubber sponge to clean up any residual adhesive. Easy peasy. Supplyhouse knows how to do it right!!
DIY Homewrecker
Pacific West Coast
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent service

I didn't know what size anoide rod I needed for my water heater. I simple call to the support center gave me the size I needed, the price great, and the shipping was fast. Good job !
Moe
Cerritos, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can you cut these anodes to length? Or will it damage the anode where it was cut? Thanks for your time

Asked by rob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the anodes can be cut down to size.

Was this review helpful to you?

Q: what is the thread size?

Asked by lkkls 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3/4" MNPT threads.

Was this review helpful to you?