Apply to be a TradeMaster!
Main product image of T&P Run-Off Tube (Top Mount), SP11956B
Magnifying glass
Hover image to zoom

T&P Run-Off Tube (Top Mount), SP11956B

Brand:
Rheem
SKU:
SP11956B
Rating:
(0)
Q&A:
(0)
T&P Run-Off Tube (Top Mount), SP11956B
Magnifying glass
Hover image to zoom
$33.02 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Top
Product Highlight: Diameter (Inches)
13/16" Diameter
Product Highlight: Length (Inches)
63" Length

Description

–
This Run-Off Tube is recommended when the T&P Valve is located on the side of the water heater.
  • Config - Top Mount
  • NPT Nipple Thread Size - 3/4"
  • Tube Diameter - 13/16"
  • Total Length - 63"

Specs

–
Product Type:

Replacement Part

Mount:

Top

Thread Size:

3/4"

Diameter (Inches):

13/16"

Length (Inches):

63"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy