Apply to be a TradeMaster!
Main product image of 18" Hot Surface Ignitor Kit, SP14218B
Magnifying glass
Hover image to zoom
18" Hot Surface Ignitor Kit, SP14218B
Magnifying glass
Hover image to zoom
$94.05 each
In Stock
In Stock
Get 28 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"

Description

–
18" Hot Surface Ignitor Kit Includes:
  • AP12631-5: (1) Gasket - Burner Access Door
  • AP12777-3: (4) Tinnerman Clip
  • AP12862: (4) Torx Head Screw - #8 x 3/4 in. long
  • AP13334: (1) Screw - Type F Thread #8-32
  • AP14218B-2: (1) Ignitor - Hot Surface Ignition (HSI)
  • AP5925ES-3: (1) Screw - 8 x 3/8 SM Self Drill
  • Specs

    –
    Size:

    18"

    Product Type:

    Kit

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/2" Natural Gas Valve (120V), SP13845A
    SKU: SP13845A
    Rheem

    Product Reviews

    4.5 out of 10 reviews
    89% would recommend this product
    4.5
    out of 10 Reviews
    89% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    10%
    3 star
    0%
    2 star
    0%
    1 star
    10%
    WRITE A REVIEW

    Most Liked Positive Review

    Prompt shipping and received quicker than promised

    I ordered this for my Richland (made by Reehm) 75 gallon power vent hot water heater. My unit requires this more expensive setup where many others don't. I didn't want to wait weeks from some other distributors so I gave Supply House a try. I couldn't be happier. The item said if I check out by 5pm it would ship the same day and I would receive it Monday. It was Thursday which isn't unreasonable. I checked out at about 4:58pm. I received the part Saturday. Like me many of you probably need the part ASAP. I give a lot of credit to distributors that take the effort to get parts right away with little notice. I will remember Supply House the next time I need a part and I will also recommend to friends. As for the part it is a perfect match to the original. Turns out I only needed to use fine grit sand paper to clean the original flame sensor but I am happy to keep this flame sensor/igniter on the shelf since it appears to be more difficult to get from many place.
    VS

    Most Liked Negative Review

    Wrong item

    It was the wrong one and didn't have a good enough description to know
    Showing 1-10 of 10 reviews

    The part fit and works perfectly

    Exact fit and the part works perfectly
    Water Heater ignitor
    Washington DC
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Prompt shipping and received quicker than promised

    I ordered this for my Richland (made by Reehm) 75 gallon power vent hot water heater. My unit requires this more expensive setup where many others don't. I didn't want to wait weeks from some other distributors so I gave Supply House a try. I couldn't be happier. The item said if I check out by 5pm it would ship the same day and I would receive it Monday. It was Thursday which isn't unreasonable. I checked out at about 4:58pm. I received the part Saturday. Like me many of you probably need the part ASAP. I give a lot of credit to distributors that take the effort to get parts right away with little notice. I will remember Supply House the next time I need a part and I will also recommend to friends. As for the part it is a perfect match to the original. Turns out I only needed to use fine grit sand paper to clean the original flame sensor but I am happy to keep this flame sensor/igniter on the shelf since it appears to be more difficult to get from many place.
    M2
    Green Bay, WI
    2 years ago
    Was this review helpful to you?

    Supply House saved the day!

    Supply House came recommend, as I needed a part for my 10yr old water heater than cannot be found in stores. They delivered within 24hrs, legendary!!
    Drew Peacock
    Indiana
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    The igniter fixed the problem. The plumber who fixed the water heater told me you carry the best quality parts, and he buys from you often.
    Dr. A
    Berthoud, CO
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect replacement part

    I have, what appears to be a discontinued water heater with discontinued parts that are not stocked anywhere locally. This part was a perfect replacement. I actually already ordered another as a backup due to it's unavailability.
    Al
    Milwaukee, WI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would do business with Supply House again and again

    I orderred two items from Supply House for the repair of my water heater. Not only their prices were the lowest, the service I received was outstanding. They were helpfull, and mailed me the parts within hours. I would do business with them again and again. Lisal V.
    lisa
    San Jose, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Wrong item

    It was the wrong one and didn't have a good enough description to know
    Merchant response
    5 years ago
    This is an OEM replacement for a Rheem unit. If you are not sure of the proper replacement part, please call us at 888-757-4774 with the model and serial number of your unit. We'd be more than happy to confirm the correct part before you place the order!
    Kenya
    Maryland
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service, fast shipping

    Fast shipping and the right part the 1st time!
    Doug
    Des Moines, IA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit works great!

    Quick.
    Smuck
    Mn
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Bring your own T20 Torx drive

    Ignitor worked great. I used it to fix my customer's 75 gallon Rheem Power Vent W.H. . Be aware though that (contrary to the product description and picture) there is no screwdriver with the T20 drive in this kit. It was fine for me because I keep just about every type of bit known to man in my cordless box, but if you're on a job and you don't have a T20 handy it means taking an unnecessary trip to the hardware store. It also falls under the category of, "You pay for this, but they give you that". Supply House.Com does a great job in general and the item was shipped from a third party so they may not even be aware of this problem.
    McDonogh Wrestler
    Jobstown, NJ
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy