Apply to be a TradeMaster!
Main product image of 3800W CO UN Element, SP610670
Magnifying glass
Hover image to zoom

3800W CO UN Element, SP610670

Brand:
Rheem
SKU:
SP610670
Rating:
(5)
Q&A:
(0)
3800W CO UN Element, SP610670
Magnifying glass
Hover image to zoom
$78.04 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3800 Watts

Description

–
3800W CO UN Element

Specs

–
Type:

Element

Wattage:

3800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Heater elements

Supplyhouse has bin supplying these elements to me for a long time. Order - they send in a very short time . Will keep buying
Elwood
Central pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Perfect replacement for a 25 year old water heater. Parts Arrived in 2 days!
Zack
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product and service are great.

Things are great, I will buy this item from you again.
JohnnyMac
Ferguson, Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Cu Replacement Element

can't answer bought it as a spare. Seems to match OEM part.
halve1
phila
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!

This item worked as expected as a replacement for a worn out part in my hot water heater. Installation was easy.
Redford
Lewis Run PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy