Apply to be a TradeMaster!
Main product image of 3800W CO UF Element (240V), SP610130
Magnifying glass
Hover image to zoom

3800W CO UF Element (240V), SP610130

Brand:
Rheem
SKU:
SP610130
Rating:
(6)
Q&A:
(0)
3800W CO UF Element (240V), SP610130
Magnifying glass
Hover image to zoom
$72.45 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3800 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

–
3800W CO UF Element (240V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 240
  • Wattage at 240V (W): 3800
  • Watt Density at 240V (W/sq. in. ): 83
  • Cold Resistance (ohms): 15.6
  • Outer Sheath Material: Copper
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 13.44
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8

Specs

–
Type:

Element

Wattage:

3800

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Product

This is a replacement part it is just what I needed. Works great. Recommend Supply House for your parts replacement needs.
Gunner
Van Buren, Ar
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

I have an older Rheem water heater and needed elements. Searched locally and could not find elements that fit. Searched the Rheem official site and was of no help even with serial number and model number. Supply House came up in a search of water heater parts so I chatted with someone at Supply House, gave her all the pertinent information, and she could not find my elements. I thanked her for the effort and continued searching. The next day I received an email from a tech at Supply House and they found my elements. I appreciate the extra effort in helping a customer. Thank you so much for all the help and also, the I received the parts in a few days after placing the order. You don't find many companies today with employees that go the extra mile. Again, thank you, Rick.
Rick
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we were hoping to find!

We have a 30 year old Kenmore water heater that has a lifetime constructed tank. After 30 years, we determined that one of the elements had gone bad. Trying to find an element that would fit our heater was a pain. There was nothing available on the open retail market. My brother spent quite some time researching the internet and finally came upon Supply House. You had the exact element we were seeking. More pricey than the cheaper items that were claimed would work but I ordered it and it looks exactly like the OEM element that finally succumbed. I also ordered and installed the other element, even though it was still functional. We now have an essentially new water heater and kept it out of the landfill. Way to go Supply House! I now have a login and will be a future customer!
Staff
Howell, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House saved me again

Tried to order direct from Rheem but they were no help. So I ordered from Supply House And had it by 10:30 the next day and at a better price. Thank you Supply House, had my water heater back up and running in just 24 hours!!!
Handyman
Marietta Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part delivered promptly

Replaced burnt-out element without difficultly. Fit correctly. Worked as expected.
Chip
Moultonborough, NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product was as described

Replaced factor element
Handy Man
Aberdeen, SD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy