Apply to be a TradeMaster!
Main product image of 3/4" NPT Plastic Lined Nipples w/ Heat Trap (Set of 2), UV12992
Magnifying glass
Hover image to zoom

3/4" NPT Plastic Lined Nipples w/ Heat Trap (Set of 2), UV12992

Brand:
Rheem
SKU:
UV12992
Rating:
(3)
Q&A:
(0)
3/4" NPT Plastic Lined Nipples w/ Heat Trap (Set of 2), UV12992
Magnifying glass
Hover image to zoom
$16.83 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Plastic Lined Nipples are used for the hot and cold water connections of the water heater. The integral Heat Traps prevent conductive heat loss between the heated water in the water heater and the connected piping.
  • NPT Thread Size - 3/4"
  • Length - 3"
  • Heat Trap Type - Flapper
  • Material - Zinc plated steel / Polypropylene liner

Specs

–
Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Heat trap nipples vs. Dielectric nipples

These heat trap nipples are not to be confused with the simikar looking dielectric nipples that doesn't have the heat trap. Heat trap nipples comes with flap or ball inside to prevent heat loss through open pipes.
V.E. Construction LLC
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inlet valve

They work
Pete
LI. NY.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These heat traps actually work

After installation when the hot water tank is sitting unused, you can put your hand of the hot water pipe and barely feel the heat. They do not come with instructions as to which direction to install them. I don't think it matters because there is only a simple rubber flapper in there that seems to flap both ways. It's enough to keep hot water from convecting however. I installed the flapper side toward the tank and away from the tank on the cold water supply side. Everything seems fine and the flow of water did not seem to be effected -not enough to notice. Also these nipples are big enough to get a pipe wrench on them without biting into the threads. That's very nice.
Tom S
Mid Coast Maine
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy