Apply to be a TradeMaster!
Main product image of 1/2" Jaw for Compact Series ProPress Tools
Magnifying glass
Hover image to zoom

1/2" Jaw for Compact Series ProPress Tools

Brand:
RIDGID
SKU:
16958
Rating:
(0)
Q&A:
(0)
1/2" Jaw for Compact Series ProPress Tools
Magnifying glass
Hover image to zoom
$174.61 each
In Stock
In Stock
Get 13 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Warranty
Lifetime Warranty

Description

1/2" Jaw for Compact Series ProPress Tools

Features:
  • Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
  • 40% lighter and 33% smaller than Standard Series Jaws enabling them to fit into tight spaces.
  • Capacity: ProPress (Copper) 1/2" to 1-1/4".
  • Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).

Specs

Product Type:

Press Jaw

Size:

1/2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/4" ProPress Jaw
SKU: 31228-RIDGID
RIDGID
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy