Apply to be a TradeMaster!
Main product image of 1" Jaw for Compact Series ProPress Tools
Magnifying glass
Hover image to zoom

1" Jaw for Compact Series ProPress Tools

Brand:
RIDGID
SKU:
16978
Rating:
(2)
Q&A:
(0)
1" Jaw for Compact Series ProPress Tools
Magnifying glass
Hover image to zoom
$171.40 each
In Stock
In Stock
Get 4 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Warranty
Lifetime Warranty

Description

–
1" Jaw for Compact Series ProPress Tools

Features:
  • Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
  • 40% lighter and 33% smaller than Standard Series Jaws enabling them to fit into tight spaces.
  • Capacity: ProPress (Copper) 1/2" to 1-1/4".
  • Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).

Specs

–
Product Type:

Press Jaw

Size:

1"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/4" ProPress Jaw
SKU: 31228-RIDGID
RIDGID
1" ProPress Copper 90 Elbow (PxP)
SKU: 77027
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

All very good!
Alexey
San Jose
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

very quick delivery as well
sam
nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy