Apply to be a TradeMaster!
Main product image of 1-1/4" ProPress Jaw
Magnifying glass
Hover image to zoom

1-1/4" ProPress Jaw

Brand:
RIDGID
SKU:
31228-RIDGID
Rating:
(0)
Q&A:
(0)
1-1/4" ProPress Jaw
Magnifying glass
Hover image to zoom
$183.16 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Copper

Description

–
Product Features
  • 40% lighter and 33% smaller than Standard Series Jaws enabling them to fit into tight spaces.
  • Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
  • Compatible only with RIDGID Compact Series pressing tools (RP 240, RP 241, RP 100-B, RP 200-B, RP 210-B).

Specs

–
Product Type:

Press Jaw

Size:

1-1/4"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy