Apply to be a TradeMaster!
Main product image of SeekTech ST-510 Line Transmitter
Magnifying glass
Hover image to zoom

SeekTech ST-510 Line Transmitter

Brand:
RIDGID
SKU:
21903
Rating:
(0)
Q&A:
(0)
SeekTech ST-510 Line Transmitter
Magnifying glass
Hover image to zoom
$2,836.37 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
10 Watts
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID SeekTech ST-510 transmitter features 10 W of fully variable power output. Its LCD display provides instant visual feedback on line resistance and current flow while audio feedback confirms a good circuit before beginning a trace.


Product Features:

  • Ten watts of fully variable power output
  • LCD display provides instant visual feedback on line resistance and current flow
  • Two 25' lead wires with heavy duty clips
  • Audio feedback confirms a good circuit before beginning a trace


Specifications:

  • Frequencies:
    • Direct Connect: 128 Hz, 1 kHz, 8 kHz, 33 kHz and 93 kHz.
    • Induction: 1 kHz, 8 kHz, 33 kHz, 262 kHz.
    • Competitor Frequencies: Available in both direct connect and induction.
  • (8) D-cell batteries included.

Specs

–
Product Type:

Transmitter

Wattage:

10

Batteries Included:

8

Battery Type:

D Cell

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy