Apply to be a TradeMaster!
Main product image of Model C-24 Heavy Duty Chain Wrench (Pipe Capacity 3" - 5")
Magnifying glass
Hover image to zoom

Model C-24 Heavy Duty Chain Wrench (Pipe Capacity 3" - 5")

Brand:
RIDGID
SKU:
31325
Rating:
(0)
Q&A:
(0)
Model C-24 Heavy Duty Chain Wrench (Pipe Capacity 3" - 5")
Magnifying glass
Hover image to zoom
$159.25 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
20-1/4" Length

Description

–
Model C-14 Heavy Duty Chain Wrench (Pipe Capacity 2" - 5")

Features:
  • A double jaw gives fast, ratchet-like action in either direction.
  • Replaceable alloy steel jaws.

Specs

–
Product Type:

Wrench

Length (Inches):

20-1/4"

Capacity:

3" to 5" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy