Apply to be a TradeMaster!
Main product image of Model 10, 10" Heavy-Duty Raprench Wrench
Magnifying glass
Hover image to zoom

Model 10, 10" Heavy-Duty Raprench Wrench

Brand:
RIDGID
SKU:
31395
Rating:
(0)
Q&A:
(0)
Model 10, 10" Heavy-Duty Raprench Wrench
Magnifying glass
Hover image to zoom
$43.47 each
In Stock
In Stock
Get 3 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
10" Length

Description

–
10" Heavy-Duty Raprench Wrench

Features:
  • A deep and broad hook jaw housing provides a smooth, flat surface that is ideal for occasional use as a hammer.

Specs

–
Product Type:

Wrench

Length (Inches):

10"

Jaw Size:

1-1/2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy