Shop Resideo Sale
Main product image of 5" Hook Jaw for 36" Pipe Wrench
Magnifying glass
Hover image to zoom

5" Hook Jaw for 36" Pipe Wrench

Brand:
RIDGID
SKU:
31720-RIDGID
Rating:
(1)
Q&A:
(0)
5" Hook Jaw for 36" Pipe Wrench
Magnifying glass
Hover image to zoom
$128.63 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
5" Hook Jaw for 36" Pipe Wrench

Specs

–
Product Type:

Hook Jaw

Jaw Size:

5"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

It was in stock. Received it quickly and pricing was fair.
Shaun
Idaho Falls
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy