Shop Resideo Sale
Main product image of Model 151 CSST, Quick-Acting CSST Cutter, 3/8" - 1"
Magnifying glass
Hover image to zoom

Model 151 CSST, Quick-Acting CSST Cutter, 3/8" - 1"

Brand:
RIDGID
SKU:
32078-RIDGID
Rating:
(3)
Q&A:
(0)
Model 151 CSST, Quick-Acting CSST Cutter, 3/8" - 1"
Magnifying glass
Hover image to zoom
$74.93 each
In Stock
In Stock
Get 8 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 151 CSST, Quick-Acting CSST Cutter, 3/8" - 1"

Product Features
  • Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation.
  • X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
  • X-CEL Wheel Pin changes your cutter wheel quickly using a new ball detent design... no tool needed... no lost clips!
  • Available in models for plastic pipe or metallic tubing.
  • Models 151 and 152 feature fold-away reamers.
  • Model 151-ML is suitable for cutting multilayer tubing.

Specs

–
Product Type:

Tubing Cutter

Warranty:

Lifetime
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
You May Also Need

Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not Suitable for FlashShield

The rollers are discs that ride in the grooves of the CSST. It probably worked on the old unbonded style (yellow CSST), but with the newer multiplayer FlashShield this tool mangles the jacketing and fails to make a good cut of the stainless. In reality, these poor reviews are probably more supplyhouse's fault for not replacing it with the updated offering from Rigid.
ANHunt
Oregon
8 months ago
Was this review helpful to you?

Doesn't work on Gastite

Very difficult to get a clean cut and create a seal, dont waste your time or money get the gastite cutter
Chris
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not recommend this product

Doesn't cut right
John
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?