Shop Resideo Sale
Main product image of 1" & 1-1/4" CSST FlashShield+ Jacket Stripping Tool
Magnifying glass
Hover image to zoom

1" & 1-1/4" CSST FlashShield+ Jacket Stripping Tool

Brand:
Gastite
SKU:
STRP4-16-20
Rating:
(1)
Q&A:
(0)
1" & 1-1/4" CSST FlashShield+ Jacket Stripping Tool
Magnifying glass
Hover image to zoom
$23.80 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1"
Product Highlight: Material
Stainless Steel, Plastic

Description

–
With the FlashShield+ Jacket Stripping Tool, you can quickly and correctly remove the protective jacket layers from the gas corrugated stainless steel tube (CSST) before connecting an XR3™ fi tting. The Jacket Stripping Tool replaces your utility knife by taking the guesswork out of counting corrugations.

For use with the FlashShield+/Gastite CSST only and cannot be used on any other CSST brand.

Features:
    • Latch snaps to stay open or closed
    • Polypropylene body resists impact damage
    • Tube stop sets length of blades from cut end
    • Hardened stainless steel blades

Specs

–
Size:

1-1/4"

1"

Material:

Stainless Steel

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Tubing Cutter w/ Flat Rollers - Cuts 1/2" - 1" FlashShield CSST Sizes & 3/8" - 1" Gastite Sizes
SKU: GTCUTTER-SM2
Gastite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

It makes stripping easier.
grumpy bear
Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy