Shop Resideo Sale
Main product image of 1/2" MegaPress Jaw
Magnifying glass
Hover image to zoom

1/2" MegaPress Jaw

Brand:
RIDGID
SKU:
37958
Rating:
(2)
Q&A:
(0)
1/2" MegaPress Jaw
Magnifying glass
Hover image to zoom
$302.79 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
320-E, RP 340, CT400, RP 330-B, RP 330-C
Product Highlight: Size
1/2"
Product Highlight: Warranty
Lifetime Warranty

Description

–
MegaPress jaws and rings join 1/2" to 2" commercially available steel pipe schedules 5 through 40 when used with RIDGID Standard Press Tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350) and Viega MegaPress fittings.

Features:
  • Press connections can be made on a "wet" system.
  • Flameless system eliminates the need for hot work permits.

Specs

–
Product Type:

Press Jaw

Used With:

320-E

RP 340

CT400

RP 330-B

RP 330-C

Size:

1/2"

Warranty:

Lifetime
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
You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Y

Works great on m18
Horhay
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ridgid For The Win!

Great product! Ridgid makes great products as usual! Use this for my gas pipe jobs and repairs to save time and it's worth the investment for any plumbing service!
The Service Plumber LLC
Milner Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?