Apply to be a TradeMaster!
Main product image of 3/4" MegaPress Jaw
Magnifying glass
Hover image to zoom

3/4" MegaPress Jaw

Brand:
RIDGID
SKU:
37963
Rating:
(1)
Q&A:
(0)
3/4" MegaPress Jaw
Magnifying glass
Hover image to zoom
$306.22 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
CT400, RP 330-C, 320-E, RP 340, RP 330-B
Product Highlight: Size
3/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–
MegaPress jaws and rings join 1/2" to 2" commercially available steel pipe schedules 5 through 40 when used with RIDGID Standard Press Tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350) and Viega MegaPress fittings.

Features:
  • Press connections can be made on a "wet" system.
  • Flameless system eliminates the need for hot work permits.

Specs

–
Product Type:

Press Jaw

Used With:

CT400

RP 330-C

320-E

RP 340

RP 330-B

Size:

3/4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Megapress jaw

Extremely fast delivery and product works awesome
Kevin
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy