Apply to be a TradeMaster!
Main product image of Model 700, Power Drive Pipe Threader (115V)
Magnifying glass
Hover image to zoom

Model 700, Power Drive Pipe Threader (115V)

Brand:
RIDGID
SKU:
41935
Rating:
(0)
Q&A:
(0)
Model 700, Power Drive Pipe Threader (115V)
Magnifying glass
Hover image to zoom
$1,926.18 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Length (Inches)
28-1/4" Length

Description

–
Model 700, Power Drive Pipe Threader (115V)
Product Features
  • Heavy-duty hand-held Power Drive.
  • Designed for RIDGID Model 12-R die heads. Other RIDGID die heads (OO-R, OO-RB, 11-R) can be used using adapters. It can also be used with 258/258XL pipe cutters.
Product Specifications
  • Capacity: 1/8" - 2" Pipe (6 - 50 mm). 1/4 "- 1" (8 - 25 mm) Bolt (using 00-RB Die Heads).
  • Motor: Single Phase, Universal
  • Weight: 25 lbs. (11 kg) Power Drive only.
  • Length: 28 1/4" (71.7 cm).
  • Switch: Double-throw reversible.
  • Gear Head: Spur gear reduction face gear drive. Spring-loaded adapter pawls. Hardened steel spindle gear.
  • Body: Cast aluminum.
  • Die Heads: 12-R. Other Die Heads with adaptors: 00-R, 00-RB, 11-R.

Specs

–
Product Type:

Pipe Threader

Voltage:

115V

Length (Inches):

28-1/4"

Frequency:

50-60 Hz

Capacity:

1/8" to 2" Pipe

1/4" to 1" Bolt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy