Apply to be a TradeMaster!
Main product image of Model 12-R, 1" NPT Die Head
Magnifying glass
Hover image to zoom
Model 12-R, 1" NPT Die Head
Magnifying glass
Hover image to zoom
$165.33 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" NPT Connection

Description

–
Model 12-R, 1" NPT Die Head

Specs

–
Product Type:

Die Head

Connection Size:

1" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 12-R, 1-1/2" NPT Die Head
SKU: 37410
RIDGID

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

This particular die head was purchased with the 1-1/4" die. I use it on the rigid electric hand machine to thread black iron steel pipe. The good thing about it is that it fits in the machine and works accordingly. However, I had a problem getting it to start threading the pipe; I had to push the die against the pipe to get a start. Not sure, but I think one of the teeth may have not been sharp enough to cut into the pipe material.
Richard
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When all else fails Supplyhouse.com

Will always shop at Supply house. Great prices, fast shipping, easy-to-use.
Jonathan
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy