The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Close Quarters PEX Crimp Tool (F1807)
Magnifying glass
Hover image to zoom

1/2" Close Quarters PEX Crimp Tool (F1807)

Brand:
RIDGID
SKU:
43853
Rating:
(5)
Q&A:
(0)
1/2" Close Quarters PEX Crimp Tool (F1807)
Magnifying glass
Hover image to zoom
$172.86 each
In Stock
In Stock
Get 9 Wed, Sep 9
Order by today, receive Wednesday
Size
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Size
1/2"

Description

RIDGID Traditional and Close Quarter crimp tools are the right choices for ASTM F1807 fittings.

Close Quarters Manual PEX Crimp Tools are the newest addition to the RIDGID Crimp Tool line. With handle openings up to 71% smaller than traditional PEX crimp tools; you can maneuver into tight spaces with ease. You'll always be prepared with a built-in Go/No-Go gauge an exclusive feature with RIDGID crimp tools.

Features:
  • For use with ASTM F1807 copper crimp ring PEX tubing connections.
  • Durable; glass-filled polycarbonate E3 (Expert Engineered Ergonomics) handles provide increased comfort.
  • Easily adjustable cam for tool calibration.
  • Integrated Go/No-Go Gauge folds into handle for easy storage.

Specs

Product Type:

Press Tool

Type:

Tool

Application:

1/2" PEX

Size:

1/2"

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Includes:

Go/No-Go Crimp Gauge

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" PEX Crimp DZR Brass Tee (Lead Free)
SKU: PXT050-DZR
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

It is easy and convenient for the way I needed to use as described
Bill
Fall River, MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked as needed, advertised.

Whacky, innovative design. Worked great in the tight space with 1/2" PEX crimp.
DIck
Ocean City, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

Great Plumbing tool a little pricey bur Great tool makes Plumbing easier
Ellis
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth buying for limited space access for crimping

Bathroom upgrades on pre-existing plumbing. this tool was the only way I could do some crimps without ripping up floor in upstairs bathroom that has plumbing between the floors and not the walls.
JFSSRHrepair
Stone Ridge
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality tool I have ever used

Highly recommend. The best tool to do job in tight spots
Valentyn
Penfield, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy