Apply to be a TradeMaster!
Main product image of 1650RV 16 Gallon Motor-on-Bottom Wet/Dry Vacuum
Magnifying glass
Hover image to zoom

1650RV 16 Gallon Motor-on-Bottom Wet/Dry Vacuum

Brand:
RIDGID
SKU:
50338-RIDGID
Rating:
(0)
Q&A:
(0)
1650RV 16 Gallon Motor-on-Bottom Wet/Dry Vacuum
Magnifying glass
Hover image to zoom
$391.51 each
In Stock
In Stock
Get 17 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
16 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
6.5 HP
Product Highlight: Wattage
1440 Watts

Description

–
The RIDGID Model 1650RV professional wet dry vac is a 16-gallon industrial wet dry vacuum featuring an innovative motor-on bottom design that delivers incredible performance, improved stability, noise reduction, large capacity, rugged construction, and excellent mobility for pro, contractor and industrial use.

Features:
  • Powerful 6.5 Peak Horsepower - High performance wet dry vacuum with nearly 25% more power than previous models.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • 2-Piece Polypropylene Drum Construction - Rugged construction to meet the higher demands found at worksites
  • Motor on Bottom Design - Accessing filter and emptying drum cleaner and easier.
  • Quick-Access Debris Door - Dump larger debris into the drum and continue working.
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain.
  • Large Built-in Drain - Drain located to lowest point of drum for emptying of water.
  • Sound Reduction Technology - Scroll Noise Reduction provides quiet operation by precisely controlling the flow of air through the vac. Additionally with the motor-on-bottom design, motor noise is hampered.
  • Accessory Caddy - Keeps accessories close by and locked in when emptying.
  • Cord-hook - Keeps the 20' power cord with ALCI outlet neatly stored on-board.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won't pull loose during use, and is four times more durable than our standard hose. This 2-1/2"x 8' hose has a smooth interior surface to reduce clogging.
  • Locking Accessories - Included accessories lock together, so nothing falls through the cracks.
  • Qwik Lock Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.


Includes
  • Vacuum
  • Owner's manual
  • 2 extension wands
  • 2-1/2" x 8' premium locking pro hose
  • Utility nozzle
  • Wet nozzle
  • Crevice tool
  • Car nozzle
  • Noise muffler/diffuser
  • Locking accessories
  • Fine dust filter

Specs

–
Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

16

Voltage:

120v

Horse Power:

6.5

Wattage:

1440

Air Flow Capacity (CFM):

141

Amperage:

12

Weight (lbs):

36 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy