Apply to be a TradeMaster!
Main product image of VF5000 Fine Dust Filter
Magnifying glass
Hover image to zoom

VF5000 Fine Dust Filter

Brand:
RIDGID
SKU:
72952
Rating:
(0)
Q&A:
(0)
VF5000 Fine Dust Filter
Magnifying glass
Hover image to zoom
$28.73 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
The RIDGID 3-layer pleated paper filter features a double-pleated design that captures fine particles such as dust, drywall sanding and fireplace ash. With its patented Qwik Lock feature, it simply snaps on or off the vacuum for easy cleaning.

Features
  • Captures 99% of all particles 1 micron in size and larger
  • Fits all RIDGID vacs 5 gallons and larger
  • Washable and reusable
  • Includes 1 filter per package.
Specifications
  • Best for: Sawdust, typical basement, garage, or car dirt, drywall dust, cement dust, cold ashes (fireplace, bbq grill), or fine powders (flour, talcum power, baby powder, chalk)

Specs

–
Product Type:

Filter

Color:

Blue

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy