Apply to be a TradeMaster!
Main product image of K-400 Drum Machine (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom

K-400 Drum Machine (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set

Brand:
RIDGID
SKU:
52363
Rating:
(0)
Q&A:
(0)
K-400 Drum Machine (115v), C-32 IW 3/8" x 75' Solid Core Cable, & T-260 Tool Set
Magnifying glass
Hover image to zoom
$679.44 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
165 RPM

Description

–
The Model K-400 offers reliable power that cleans tough everyday drain line blockages in tubs, showers and sinks. A sleek profile and user-friendly design get you up and running easily -- and on to the next job quickly. Ideal for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Not designed to remove root blockages.

Product Features
  • Integrated Transport Cart: Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Retractable Handle: High-handle height during transport.
  • Cable Control System: Causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
  • "Solid Core” Cable: Uses tough 3/8" (10 mm) or 1/22" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • 3/8" (10 mm) cable best for 1 1/2" to 3" (40 mm to 75 mm) lines.
Product Includes
  • K400 Drum Machine w/ Gloves & Std. Equipment
  • C-32 IW 3/8" x 75' Solid Core Cable
  • T-260 Tool Kit: T-202 Bulb Auger, T-205 “C” Cutter, T-211 Spade Cutter, and A-13 Pin Key

Specs

–
Cable Length:

75'

Product Type:

Drum Machine

Drain Size:

1-1/2"- 3"

Voltage:

115V

Cable Diameter:

3/8"

RPM:

165

Includes:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

T-209 2" Spiral Cutter for K-50, K-3800, and K-400 Drain Cleaning Machine
SKU: 63025
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy