Apply to be a TradeMaster!
Main product image of 12V Lithium Battery Charger (120V)
Magnifying glass
Hover image to zoom

12V Lithium Battery Charger (120V)

Brand:
RIDGID
SKU:
55193
Rating:
(0)
Q&A:
(0)
12V Lithium Battery Charger (120V)
Magnifying glass
Hover image to zoom
$97.82 each
In Stock
In Stock
Get 6 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
12V Lithium Battery Charger (120V)

Product Features
  • 12V Advanced Lithium Battery Charger for 2.5Ah
  • Built-in LED indicators for battery charge status and temperature monitoring
  • Passive convection cooling (no fan) design to prevent over-heating
  • Approximate maximum charge time for 12V Advanced Lithium 2.5Ah is 40 minutes

Specs

–
Product Type:

Charger

Voltage:

120v

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress Copper Tee
SKU: 77387
Viega

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy