Apply to be a TradeMaster!
Main product image of 12V 2.5Ah Advanced Lithium Battery
Magnifying glass
Hover image to zoom

12V 2.5Ah Advanced Lithium Battery

Brand:
RIDGID
SKU:
55183
Rating:
(2)
Q&A:
(0)
12V 2.5Ah Advanced Lithium Battery
Magnifying glass
Hover image to zoom
$85.92 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Product Features
  • 12V Advanced Lithium 2.5 Battery
  • Can deliver over 150 presses per charge on 1-1/4” (22mm) copper fittings.
  • Provides protection against short-circuit, over-current and over-discharge protection as well as cell balancing
  • Fully charged in 40 minutes

Specs

–
Product Type:

Battery

Voltage:

12v

Battery Type:

Lithium-Ion

Charge Time:

40 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" ProPress Jaw
SKU: 31228-RIDGID
RIDGID

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes good product

Charging batteries fast
dave
Pompano Beach FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's good

I expected the battery to be from U.S but it works good.
Pro the press
Northfield nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy