Shop Resideo Sale
Main product image of POWER SPIN+ Drain Cleaner w/ Autofeed, 1/4" x 25' MAXCORE Cable
Magnifying glass
Hover image to zoom

POWER SPIN+ Drain Cleaner w/ Autofeed, 1/4" x 25' MAXCORE Cable

Brand:
RIDGID
SKU:
57043
Rating:
(1)
Q&A:
(0)
POWER SPIN+ Drain Cleaner w/ Autofeed, 1/4" x 25' MAXCORE Cable
Magnifying glass
Hover image to zoom
$68.40 each
In Stock
In Stock
Get 4 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded
Product Highlight: Warranty
Lifetime Warranty

Description

–
POWER SPIN+ Drain Cleaner w/ Autofeed, 1/4" x 25' MAXCORE Cable

Product Features
  • Cleans drain lines from 3/4" to 1-1/2" in diameter.
  • Kink-resistant MAXCORE cable is designed for drill powered operation up to 500 RPMs.
  • AUTOFEED Trigger Technology allows cable to self-feed down the drain.
  • Cable is positively retained in the drum to prevent cable pullout.
  • Pull the trigger and turn the drum for a clean drain without the mess.

Specs

–
Cable Length:

25'

Drain Size:

1/2" - 1-1/2"

Cable Diameter:

1/4"

RPM:

500

Power Source:

Corded

Includes:

Cable

Warranty:

Lifetime

Weight (lbs):

5 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Worked great just what i have needed for a long time.
Squid
WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy