Apply to be a TradeMaster!
Main product image of K-6P 6' Toilet Auger w/ Bulb Head
Magnifying glass
Hover image to zoom

K-6P 6' Toilet Auger w/ Bulb Head

Brand:
RIDGID
SKU:
56658-RIDGID
Rating:
(4)
Q&A:
(0)
K-6P 6' Toilet Auger w/ Bulb Head
Magnifying glass
Hover image to zoom
$73.15 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Warranty
Lifetime Warranty

Description

–
DUAL POWERED OPERATION FOR TOUGH TOILET CLOGS

The new K-6P toilet auger uses heavy-duty Tri-Wrap cable to power through the toughest blockages. The optional drill attachment lets you increase the torque to 500 RPM while the quick lock adjustment extends the cable 6' (1.8 m) beyond the toilet. Zinc-plated steel tubing helps resist corrosion and preserve your tool.

Product Features
  • OPTIONAL DRILL ATTACHMENT: Powers through serious blockages with 500 RPM maximum
  • QUICK LOCK ADJUSTMENT: Extends the cable 6' (1.8 m) to clear beyond the toilet
  • CORROSION RESISTANT: Zinc-plated steel tubing
  • MAXIMUM STRENGTH: Heavy-duty Tri-Wrap cable

Specs

–
Cable Length:

6'

Product Type:

Toilet Auger

Power Source:

Manual

Drain Size:

2" - 4"

Cable Diameter:

1/2"

Cable Type:

Retriever Bulb

Includes:

Handle

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Power Source
Drain Size
Cable Diameter
CURRENT ITEM
6'
Toilet Auger
Manual
2" - 4"
1/2"
6'
Toilet Auger
Manual
2" - 4"
1/2"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works great

Works as it should!
Justin
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this again

Great product. It worked great.
P
Mt. Iron, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great
None
Modesto, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right tool for the job - don't hesitate - buy it.

I tried plunging, and literally nothing budged. I have never had that happen before. I thought about buying less expensive things, but decided to just buy what would work, and have it on hand for future incidents. I could not believe how well it worked. There are several YouTube videos showing you how to use it and extend it to 6-foot length. Be sure to clean it before putting it away in your utility closet. Saved me hundreds -no need for a plumber. Thank you.
Persistent
Chicago suburb
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy