Apply to be a TradeMaster!
Main product image of K-7500 Drum Machine w/ Autofeed (115v), Standard Accessories, & 3/4" Pigtail
Magnifying glass
Hover image to zoom

K-7500 Drum Machine w/ Autofeed (115v), Standard Accessories, & 3/4" Pigtail

Brand:
RIDGID
SKU:
59562
Rating:
(0)
Q&A:
(0)
K-7500 Drum Machine w/ Autofeed (115v), Standard Accessories, & 3/4" Pigtail
Magnifying glass
Hover image to zoom
$4,966.98 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
200 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
K-7500 Drum Machine w/ Autofeed (115v) for 3" to 10" Drain Lines, with Standard Accessories & 3/4" Pigtail

Product Features
  • Features performance, cable control, durability and maneuverability demanded by professional users. Ideal for tough jobs, such as roots.
  • Cable spins at 200 RPM.
  • Powerful, yet quiet, 4/10 HP universal motor and gearbox bear down as cutter engages tough obstructions.
  • Audible and visual signals for the operator.
  • Inner-drum and ball bearing distributor arm work with motor and gearbox system to reduce chance of cable flip-over inside the drum.
  • Main and inner drums won't rust, split or dent - ever. Cleans easily for professional appearance. Main drum holds up to 100' (30.5 m) of 3/4" (20 mm) cable.
  • Powerful AUTOFEED mechanism has grease fittings and an open design for easy maintenance. It advances and retrieves cable up to 22' (6.7 m) per minute.
  • Two position stair climber eases transport and loading - to eliminate extra cost for loading wheels.
  • Narrow profile lets the machine to fit through bathroom doors.
  • Handles adjust to desired height to ensure balanced transport.
  • Includes RIDGID PVC drain cleaning gloves and operator's manual.
  • Approved by CSA to CSA and UL Standards (115 V only).
Product Includes
  • (1) 115V Drum Machine with Auto-Feed Control
  • (1) 3/4" Pigtail
  • (1) T-406 Spade Cutter
  • (1) T-407 Retrieving Auger
  • (1) T-411 2" Double Cutter
  • (1) T-413 3" Double Cutter
  • (1) T-408 Sawtooth Cutter
  • (1) T-403 3" P-Trap Cutter
  • (1) T-468 3/4" x 2' Flexible Leader
  • (1) T-414B 4" Double Cutter (Blade only)
  • (1) T-416B 6" Double Cutter (Blade only)
  • (1) Tool Box
  • (1) 3/16" Hex Key
  • (1) Pair of PVC Drain Cleaning Gloves

Specs

–
Product Type:

Drum Machine

Drain Size:

3"- 10"

Voltage:

115V

RPM:

200

Includes:

Hex Key

Tool Box

Retrieving Auger

Pigtail

Cutter Set

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12 Replacement Parts

T-468, 3/4" x 2' Leader
SKU: 92560-RIDGID
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy