Apply to be a TradeMaster!
Main product image of K-7500 Drum Machine w/ Autofeed (115v), Standard Accessories, & C-100 IC 3/4" x 100' Solid Core Cable
Magnifying glass
Hover image to zoom

K-7500 Drum Machine w/ Autofeed (115v), Standard Accessories, & C-100 IC 3/4" x 100' Solid Core Cable

Brand:
RIDGID
SKU:
60052-RIDGID
Rating:
(0)
Q&A:
(0)
K-7500 Drum Machine w/ Autofeed (115v), Standard Accessories, & C-100 IC 3/4" x 100' Solid Core Cable
Magnifying glass
Hover image to zoom
$5,635.87 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 272 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
200 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–

K-7500 Drum Machine w/ Autofeed (115v) for 4" to 10" Drain Lines, Standard Accessories, & C-100 IC 3/4" x 100' Solid Core Cable


Product Features:

  • Features performance, cable control, durability and maneuverability demanded by professional users. Ideal for tough jobs, such as roots.
  • Cable spins at 200 RPM.
  • Powerful, yet quiet, 4/10 HP universal motor and gearbox bear down as cutter engages tough obstructions.
  • Audible and visual signals for the operator.
  • Inner-drum and ball bearing distributor arm work with motor and gearbox system to reduce chance of cable flip-over inside the drum.
  • Main and inner drums won't rust, split or dent - ever. Cleans easily for professional appearance. Main drum holds up to 100' (30.5 m) of 3/4" (20 mm) cable.
  • Powerful AUTOFEED mechanism has grease fittings and an open design for easy maintenance. It advances and retrieves cable up to 22' (6.7 m) per minute.
  • Two position stair climber eases transport and loading - to eliminate extra cost for loading wheels.
  • Narrow profile lets the machine to fit through bathroom doors.
  • Handles adjust to desired height to ensure balanced transport.
  • Includes RIDGID PVC drain cleaning gloves and operator's manual.
  • Approved by CSA to CSA and UL Standards (115 V only).


Product Includes

  • (1) 115V Drum Machine with Auto-Feed Trigger
  • (1) C-100 3/4 in. x 100 ft. Inner Core Cable
  • (1) 3/4 in. Pigtail
  • (1) T-406 Spade Cutter
  • (1) T-407 Retrieving Auger
  • (1) T-411 2" Double Cutter
  • (1) T-413 3" Double Cutter
  • (1) T-408 Sawtooth Cutter
  • (1) T-403 3" P-Trap Cutter
  • (1) T-468 3/4" x 2' Flexible Leader
  • (1) T-414B 4" Double Cutter (Blade only)
  • (1) T-416B 6" Double Cutter (Blade only)
  • (1) Tool Box
  • (1) 3/16" Hex Key
  • (1) Pair of PVC Drain Cleaning Gloves

Specs

–
Cable Length:

100'

Product Type:

Drum Machine

Drain Size:

4"- 10"

Voltage:

115V

Cable Diameter:

3/4"

RPM:

200

Includes:

Pigtail

Tool Box

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

C-27, 5/8" x 75' Inner Core Drum Cable
SKU: 92470
RIDGID

11 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy