Shop Resideo Sale
Main product image of A-62 Cable Kit, 5 Sections: C-10 7/8" x 15' Cable (75' Total), and A-8 Cable Carrier, for K-60-SE Drain Machine
Magnifying glass
Hover image to zoom

A-62 Cable Kit, 5 Sections: C-10 7/8" x 15' Cable (75' Total), and A-8 Cable Carrier, for K-60-SE Drain Machine

Brand:
RIDGID
SKU:
61630
Rating:
(3)
Q&A:
(0)
A-62 Cable Kit, 5 Sections: C-10 7/8" x 15' Cable (75' Total), and A-8 Cable Carrier, for K-60-SE Drain Machine
Magnifying glass
Hover image to zoom
$456.49 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
K-60SP

Description

–
Note: Image depicted is of the A-35 Cable Kit.

A-62 Cable Kit, 5 Sections: C-10 7/8" x 15' Cable (75' Total), and A-8 Cable Carrier, for K-60-SE Drain Machine

RIDGID's 7/8" cable (C-10) cleans 2" to 4" lines through 150'.

Includes
  • 5 Sections: C-10 7/8" x 15' Cable
  • A-8 Cable Carrier


Specs

–
Used With:

K-60SP
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
You May Also Need

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

We really like the ease of use and versatility of the Ridgid K60 sectional machine the cable kits make it easy use, transport store and clean the cables
jsamrc
Indiana
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not come with the tool kit in the pic

Did not come with the tool kit that is pictured with the cable. But shipping was fast.
Mark
Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy missing attachments

Pictures show it comes with attachment however once received just the cables only. Don't waste you money buy from somewhere else. I purchased elsewhere and attachments were included.
Poop cleaner
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?