Shop Resideo Sale
Main product image of C8, 5/8" x 7.5' All Purpose Wind Sectional Cable
Magnifying glass
Hover image to zoom

C8, 5/8" x 7.5' All Purpose Wind Sectional Cable

Brand:
RIDGID
SKU:
62270
Rating:
(1)
Q&A:
(0)
C8, 5/8" x 7.5' All Purpose Wind Sectional Cable
Magnifying glass
Hover image to zoom
$43.34 each
In Stock
In Stock
Get 107 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
7.5' Length
Product Highlight: Diameter (Inches)
5/8" Diameter
Product Highlight: Used With
K-60SP, K-50
Product Highlight: Warranty
Lifetime Warranty

Description

–
C8, 5/8" x 7.5' All Purpose Wind Sectional Cable for K-50 and K-60 SP Sectional Machines.

Specs

–
Length (Feet):

7.5'

Cable Type:

Sectional

Cable Diameter:

5/8"

Diameter (Inches):

5/8"

Used With:

K-60SP

K-50

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

A-62 Cable Kit, 5 Sections: C-10 7/8" x 15' Cable (75' Total), and A-8 Cable Carrier, for K-60-SE Drain Machine
SKU: 61630
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Original

Great quality of product, I would recommend
Techpablo
Silver spring, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy