Apply to be a TradeMaster!
Main product image of KJ-1750-C Dual Pulse Water Jetter w/ 110' x 1/2" Jet Hose & H-30 Cart
Magnifying glass
Hover image to zoom

KJ-1750-C Dual Pulse Water Jetter w/ 110' x 1/2" Jet Hose & H-30 Cart

Brand:
RIDGID
SKU:
62697
Rating:
(0)
Q&A:
(0)
KJ-1750-C Dual Pulse Water Jetter w/ 110' x 1/2" Jet Hose & H-30 Cart
Magnifying glass
Hover image to zoom
$6,436.26 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 176 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
1750 MAX PSI

Description

–
Overview
This jetter propels a highly flexible hose through 1 1/4" to 4" (32 to 100mm) lines–blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line, flushing debris away and restoring drain lines to their free-flowing capacity.

Product Features
  • Powerful: Actual working pressure of 1750 psi and flow of 1.4 GPM (5.3 l/min) for fast, effective cleaning of lines.
  • Pulse Action: Two levels of pulse are standard. Activate the KJ-1750’s pulse action to easily negotiate difficult bends and traps.
  • Portable: The optional H-30 Cart which can roll the jetter and hose to the job site. The jetter is easily removed from the cart in seconds for hard to reach drain or for remote storage. Optional adapter allows the KJ-1750 to be mounted on the compact H-10 Cart.
  • Electrical Requirement: The 2.0 HP motor draws a maximum of 17 Amps which requires a 20 Amp, 115V circuit.
  • Easy to use: Thrust propels the hose down the line. You simply guide the hose into the drain.
  • High Quality: Duplex pump with corrosion-resistant, forged brass head. New pressure control valve allows quick and easy pressure adjustment.
  • Dependable: Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job.
  • Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment.
  • CSA approved. Approved to UL standards (NRTLC).

Specs

–
Hose Length:

110'

Product Type:

Water Jetter

Hose Diameter:

1/2"

Max Pressure (PSI):

1750

Flow Rate (GPM):

1.4

Includes:

Hose

Cart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


15 Replacement Parts

H-45 1/8" Spinning Nozzle for KJ-1750
SKU: 82837
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy