Apply to be a TradeMaster!
Main product image of K9-102 FlexShaft Drain Cleaning Machine for 1-1/4"-2" Pipes w/ 1/4" x 50' Cable & Kit
Magnifying glass
Hover image to zoom

K9-102 FlexShaft Drain Cleaning Machine for 1-1/4"-2" Pipes w/ 1/4" x 50' Cable & Kit

Brand:
RIDGID
SKU:
64263
Rating:
(0)
Q&A:
(0)
K9-102 FlexShaft Drain Cleaning Machine for 1-1/4"-2" Pipes w/ 1/4" x 50' Cable & Kit
Magnifying glass
Hover image to zoom
64263 has been discontinued
Discontinued October 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
K9-102-Plus FlexShaft Drain Cleaning Machine for 1-1/4"-2" Pipes w/ 1/4" x 50' Cable & Kit
Brand:
RIDGID
SKU:76193
(0)
Order by 6PM, receive 9 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
RIDGID FlexShaft machines deliver wall-to-wall clean designed with portability and efficiency in mind, these machines provide in-and-out speed that gets you from job to job faster. Perfect for clearing grease, sludge, small tree roots and soft blockages, FlexShaft machines are the trusted choice by drain cleaning professionals. The K9-102 is a smaller version FlexShaft Machine. It's lightweight and portability is perfect for 1-1/4" to 2" pipes and includes 50' of 1/4" cable enclosed inside the durable but flexible nylon-sheath.

Product Features
  • LIGHTWEIGHT PORTABILITY: FlexShaft machines' lightweight design means you can carry one from your truck to jobsites effortlessly and its compact profile makes for simple storage. All FlexShaft machines are fully contained systems to help mitigate jobsite contamination. 24.3 Lbs.
  • WALL-TO-WALL CLEAN: Powerful chain knockers expand to the size of the pipe and deliver wall-to-wall clean with astonishing speed. Designed with the perfect balance of flexibility and durability, cables can navigate tight turns and clean long runs.
  • INSPECT WHILE CLEANING: Inspection cameras can remain in-pipe while drain cleaning. Simultaneous camera use delivers results you can see, providing efficiency on every job.
  • ACCESSORIES: Get the most out of your FlexShaft machine with a variety of field-tested accessories. From standard, carbide tip and penetrating head chain knockers designed for clearing different blockages to brushes for final cleanup and relining applications, your FlexShaft can be customized to your exact preferences.
  • Cable Length: 50'
  • Cable Diameter: 1/4"
  • Area of Application Sinks; tubs; urinals; showers
  • Type of Blockage: Build ups and grease

Product Includes
  • 1/4" x 50' cable
  • 64293 - FlexShaft Knocker, K9-102, 1.5"-2" (32 - 50 mm), single chain
  • 65933 - Bag of 4 Set Screws
  • 64298 - FlexShaft Knocker, K9-102, 2" (50 mm), 2 chain
  • 64363 - Accessory, 1.25" (32 mm) Wallpipe
  • 64368 - Accessory, 1.5" (40 mm) Wallpipe
  • 64643 - Accessory, 1/4” (6 mm), K9-102, Sheath stk, 12"
  • 68623 - Bag, FlexShaft Accessory Bag Only
  • Lubricant, FLEXSHAFT 4 OZ
  • TOOL, Hex Key 4 MM T-Handle
  • TOOL, Hex Key 3 MM T-Handle
  • MANUAL PACK, K9-102 & K9-204
  • Spacer, K9-102 Knocker is 1.75"

Specs

–
Cable Length:

50'

Product Type:

FlexShaft Machine

Drain Size:

1-1/4"- 2"

Cable Diameter:

1/4"

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM